Zoro Homepage

Vitrified Mounted Point, 3/8 x3/8in, 60G

  • Mfr # 61463624516

  • Zoro # G2819092


product price: $1.85
/ea

Key Features

Diameter
3/8 in
Thickness
3/8 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463624516
Zoro #
G2819092
UPC #
614636245164
Country of Origin
Mexico

Dimensions

Diameter
3/8 in
Thickness
3/8 in
Spindle Dia.
1/8 in
Abrasive Shank Size
1/8 in
Shank Length
1 1/2 in
Overall Dia.
3/8 in
Overall Thickness
3/8 in
Shank Dia.
1/8 in

Details

Item
Vitrified Mounted Point
Shape
W175
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Shank Type
1/8"
Series
Gemini
Max. RPM
54,000 RPM
Operating Speed - Maximum
54,000 RPM
Bond Type
Vitrified
Compatible Tool Type
Die Grinder, Straight Grinder
Specification
38A60-P

Description

Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/8 in, Overall Thickness 3/8 in, Shank Dia. 1/8 in, Grit 60, Shape W175, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 54,000 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.