Zoro Homepage
This item is Discontinued.
Norton Abrasives Vitrified Mounted Pt Kit, Ceramic, 80G 69083147806

Vitrified Mounted Pt Kit, Ceramic, 80G (Discontinued)

  • Mfr # 69083147806
  • Zoro # G0520414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69083147806
Zoro #
G0520414
UPC #
690831478064
Country of Origin
Mexico

Dimensions

Spindle Dia.
1/8 in
Shank Dia.
1/8 in

Details

Item
Vitrified Mounted Point Kit
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Series
3NQ80-OVS
Number of Pieces
50
Includes
(5) A1, A5, A11, A21, A23, A26, A36, A39, W242 , W220 A80-HBF3

Description

Vitrified Mounted Point Kit, Abrasive Material Ceramic, Shank Dia. 1/8 in, Grit 80, Number of Pieces 50, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.