VitrifiedMountedPoint, 1/4 x 1/2in, 60G
Mfr # 61463624424
Zoro # G2861004
product price: $2.49
/eaKey Features
Shape
B54
Diameter
1/4 in
Thickness
1/2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463624424
Zoro #
G2861004
UPC #
614636244242
Country of Origin
Mexico
Dimensions
Diameter
1/4 in
Thickness
1/2 in
Spindle Dia.
1/8 in
Abrasive Shank Size
1/8 in
Shank Dia.
1/8 in
Overall Dia.
1/4 in
Overall Thickness
1/2 in
Shank Length
1 1/2 in
Details
Item
Vitrified Mounted Point
Shape
B54
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Max. RPM
60,000 RPM
Abrasive Shank Type
1/8"
Series
Gemini
Compatible Tool Type
Die Grinder, Straight Grinder
Operating Speed - Maximum
60,000 RPM
Bond Type
Vitrified
Specification
38A60-P
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1/4 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Grit 60, Shape B54, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 60,000 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.