VitrifiedMountedPoint, 5/16 x 5/8in, 60G
Mfr # 61463624423
Zoro # G1962703
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Shape
B53
Diameter
5/16 in
Thickness
5/8 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463624423
Zoro #
G1962703
UPC #
614636244235
Country of Origin
Mexico
Dimensions
Diameter
5/16 in
Thickness
5/8 in
Spindle Dia.
1/8 in
Abrasive Shank Size
1/8 in
Overall Dia.
5/16 in
Shank Length
1 1/2 in
Shank Dia.
1/8 in
Overall Thickness
5/8 in
Details
Item
Vitrified Mounted Point
Shape
B53
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Max. RPM
60,000 RPM
Abrasive Shank Type
1/8"
Series
Gemini 38A
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Bond Type
Vitrified
Operating Speed - Maximum
67,070 RPM
Primary Material Application
Carbon Steel
Specification
38A M
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 5/16 in, Overall Thickness 5/8 in, Shank Dia. 1/8 in, Grit 60, Shape B53, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 67,070 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.