Zoro Homepage

VitrifiedMountedPoint, 5/8 x 2in, 30G

  • Mfr # 61463616468

  • Zoro # G1244896


product price: $7.29
/ea

Key Features

Shape
W197
Diameter
5/8 in
Thickness
2 in
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463616468
Zoro #
G1244896
UPC #
614636164687
Country of Origin
Mexico

Dimensions

Diameter
5/8 in
Thickness
2 in
Abrasive Shank Size
1/4 in
Spindle Dia.
1/4 in
Overall Thickness
2 in
Shank Dia.
1/4 in
Overall Dia.
5/8 in

Details

Item
Vitrified Mounted Point
Shape
W197
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
30
Max. RPM
21,000 RPM
Abrasive Shank Type
1/4"
Series
N4
Compatible Tool Type
Die Grinder, Straight Grinder
Operating Speed - Maximum
21,000 RPM

Description

Vitrified Mounted Point, Abrasive Material Zirconia Alumina, Overall Dia. 5/8 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 30, Shape W197, Operating Speed - Maximum 21,000 RPM, Grade Extra Coarse, Compatible Tool Type Die Grinder, Straight Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.