Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252839098
Zoro #
G2475553
UPC #
-
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"
Abrasive Shank Size
No Shank
Bristle Trim Length
1 1/8 in
Brush Dia.
6"
Face Width
1 in
Wire Dia.
0.014"
Trim Length
1-1/8"
Bristle Length
1 1/8 in
Bristle Diameter
0.014 in
Details
Mounting Type
Arbor Hole
Max. RPM
6000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Fill Material
Carbon Steel
For Use With
Bench and Pedestal Grinders
Arbor Hole
5/8"
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Series
Gemini
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.014 in, Bristle Length 1 1/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.