Wire Wheel Brush, Crimped, Carbon Steel (Discontinued)
- Mfr # 66252839024
- Zoro # G6607531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252839024
Zoro #
G6607531
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
3 in
Arbor Hole Size
1/2 in
Abrasive Shank Size
No Shank
Wire Dia.
0.014 in
Bristle Trim Length
1 in
Face Width
5/8 in
Bristle Diameter
0.014 in
Bristle Length
1 in
Connector Size
1/2 in
Details
Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Crimped Wire
Mounting Type
Arbor Hole
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
For Use With
Die and Pencil Grinders, Right Angle, Vertical Shaft Portable Grinders
Max. RPM
20,000 RPM
Abrasive Shank Type
No Shank
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Series
Gemini
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.