Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838968
Zoro #
G2475982
UPC #
-
Country of Origin
China
Dimensions
Arbor Hole Size
1/4" Shank
Wire Dia.
0.014"
Face Width
7/16 in
Brush Dia.
2-1/2"
Trim Length
11/16"
Bristle Trim Length
11/16 in
Abrasive Shank Size
1/4 in
Shank Size
1/4"
Shank Length
1/4 in
Bristle Diameter
0.014 in
Bristle Length
11/16 in
Details
Mounting Type
Shank
Max. RPM
25,000
Fill Material
Carbon Steel
Abrasive Material
Carbon Steel
Item
Wire Wheel Brush
Item - Wire Wheel Brushes
Wire Wheel Brush
For Use With
Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders
Bristle Type
Crimped Wire
Operating Speed - Maximum
25,000 RPM
Compatible Tool Type
Die Grinder, Straight Grinder, Pencil Grinder
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 2 1/2 in, Face Width 7/16 in, Bristle Diameter 0.014 in, Bristle Length 11/16 in, Compatible Tool Type Die Grinder, Straight Grinder, Pencil Grinder, Connector Type Round Shank, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Shank Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.