Wire Wheel Brush, Shank Mount, 7/16"L Trim (Discontinued)
- Mfr # 66252838966
- Zoro # G2475958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838966
Zoro #
G2475958
UPC #
-
Country of Origin
China
Dimensions
Arbor Hole Size
1/4" Shank
Abrasive Shank Size
1/4 in
Brush Dia.
2
Shank Size
1/4"
Wire Dia.
0.020"
Trim Length
7/16"
Face Width
3/8 in
Bristle Trim Length
7/16 in
Bristle Diameter
0.02 in
Bristle Length
7/16 in
Shank Length
1/4 in
Details
Mounting Type
Shank
Max. RPM
25,000
Fill Material
Carbon Steel
Item
Wire Wheel Brush
Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
For Use With
Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders
Item - Wire Wheel Brushes
Wire Wheel Brush
Compatible Tool Type
Die Grinder, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
25,000 RPM
Series
Gemini
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 2 in, Face Width 3/8 in, Bristle Diameter 0.02 in, Bristle Length 7/16 in, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Shank Length 1/4 in, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.