Rock Grabber, 15-3/4-In. x 7-7/8-In. x 15-3/8-In.

  • Mfr # 98564

  • Zoro # G116510544


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
15 HP NorTrac towable trencher (SKU# 985619)
Application
The movement, loading, and unloading of various branches, stones, and slabs
Length
15-3/4 in.
Color
Black
Capacity
180 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98564
Zoro #
G116510544
UPC #
840321737250
Country of Origin
China

Dimensions

Length
15-3/4 in.
Width
7-7/8 in.
Height
15-3/8 in.

Details

For Use With (Systems)
15 HP NorTrac towable trencher (SKU# 985619)
Application
The movement, loading, and unloading of various branches, stones, and slabs
Color
Black
Capacity
180 lbs.
Material
Iron
Item
Rock Grabber

Description

This NorTrac rock grabber is designed for use with the 15 HP NorTrac towable trencher. An excellent choice for the movement, loading, and unloading of various branches, stones, and slabs. 180-lb. maximum load capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.