Zoro Homepage

Towable Trencher, 3-Tooth Digging Bucket, Ducar Engine

  • Mfr # 985619

  • Zoro # G816510509


product price: $4,272.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Red
Start Type
Electric and Recoil
Capacity
340 lb lift capacity
Includes
12-in. wide, 3-tooth digging bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985619
Zoro #
G816510509
UPC #
840321737144
Country of Origin
China

Details

Color
Red
Start Type
Electric and Recoil
Item
Trencher
Capacity
340 lb lift capacity
Includes
12-in. wide, 3-tooth digging bucket

Description

This portable NorTrac towable trencher is powered by a high-performance 15 HP Ducar 420cc engine. Its perfect for a wide variety of landscaping projects including trenching, planting trees, moving rocks and dirt, removing stumps, and much more. It's also compatible with a ripper, loader, rock grabber, and other extension components sold separately. A 1-7/8-in. ball hitch is included for easy hookup to a truck, ATV, UTV, or tractor for transport wherever you need it. Features 340-lb. lift capacity. Some assembly is required. HM46 hydraulic fluid and 5W-30 engine oil required not included.


  • Includes 12-in. wide, 3-tooth digging bucket
  • 15 HP Ducar 420cc gas engine with recoil and electric start
  • 60-degree left and right boom rotation
  • 80-in. (6.7 ft.) max. digging depth, 14-in. digging width
  • 340-lb. lift capacity
  • 8-ft. max. reach
  • Approximately 130-degree operating angle
  • 3600 max. RPM
  • 2 control levers offer 4-way steering
  • 2 large, smooth-rolling tires

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.