This item is Discontinued.

Norwell Grab Bar 19In. Left 3853-BN-GBLFT

This item is Discontinued.

Norwell

Grab Bar 19In. Left (Discontinued)

Mfr # 3853-BN-GBLFT
Zoro # G9521225
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3853-BN-GBLFT
Zoro #
G9521225
UPC #
-
Country of Origin
China

Details

Item
Grab Bar 19In. Left

Description

This Decor Or Home Accent has a Nickel Finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.