Shop NORWESCO
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46 Gallon Heavy Duty Multi-Purpose Horizontal Leg Tank
- Mfr # 43378-DS
- Zoro # G922917940
product price:Â
$
232.99
/ea
Key Features
Height (In.)
19.55 in
Width (In.)
22.05 in
Color
White
Length (In.)
35.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43378-DS
- Zoro #
- G922917940
- UPC #
- 818755017309
- Country of Origin
- United States
Dimensions
- Height (In.)
- 19.55 in
- Width (In.)
- 22.05 in
- Length (In.)
- 35.5 in
Details
- Color
- White
Description
Designed for both durability and convenience, the Norwesco multipurpose horizontal leg tank is perfect for a variety of storage needs, whether for residential, commercial, or agricultural applications. This heavy-duty storage tank is suitable for a wide range of uses, from water to chemicals to even grain. Made from high-quality blow-molded polyethylene, the tank offers exceptional strength and reliability. The horizontal leg design provides stability and molded-in surge protection for worry-free transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.