Shop NORWESCO
See all product information
Create Account
50 Gallon Multi-Purpose PCO Tank
- Mfr # 40664-DS
- Zoro # G322918226
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height (In.)
24 in
Width (In.)
18 in
Length (In.)
38.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40664-DS
- Zoro #
- G322918226
- UPC #
- 818755017330
- Country of Origin
- United States
Dimensions
- Height (In.)
- 24 in
- Width (In.)
- 18 in
- Length (In.)
- 38.5 in
Details
- Color
- White
Description
The Norwesco multi-purpose 50-Gallon PCO Tank is a premium-grade storage solution engineered for a wide range of liquid storage and transportation needs. Constructed from durable, UV-stabilized polyethylene, this tank is designed to resist corrosion, impact, and harsh weather conditions, making it ideal for both indoor and outdoor use. Its compact, low-profile design allows for easy installation in tight spaces, whether mounted on trailers, trucks, or in stationary setups. This tank features self-supporting legs and does not require any saddles or steel supports. Flat spots are molded into both ends to provide mounting areas for agitation equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.