A 1-1/2''x1-1/2'' Galvanized Steel Roof & Drip Edge Flashing Brown
- Mfr # 516804
- Zoro # G821884077
product price:Â
$
14.59
/ea
Sold in multiples of 20 for
$291.80
Key Features
Length (Ft.)
10 ft
Construction Material
Galvanized
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516804
- Zoro #
- G821884077
- UPC #
- 29133059686
- Country of Origin
- United States
Dimensions
- Length (Ft.)
- 10 ft
Details
- Construction Material
- Galvanized
- Color
- Brown
Description
A style. 10 Ft. long. 200 Ft. per bundle except 3 In. x 3 In. 4 In. x 4 In. and 3 In. x 5 In. (5/12 pitch) which has 100 Ft. per bundle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.