Shop NORWESCO
See all product information
Create Account
Septic Tank 20" Domed Tank Lid with Gasket
- Mfr # 62408-DS
- Zoro # G022918199
product price:Â
$
36.69
/ea
Key Features
Color
Black
Height (In.)
3/1/2004
Width (In.)
23-1/4
Length (In.)
23.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62408-DS
- Zoro #
- G022918199
- UPC #
- 818755018122
- Country of Origin
- United States
- Color
- Black
Dimensions
- Height (In.)
- 3/1/2004
- Width (In.)
- 23-1/4
- Length (In.)
- 23.25 in
Description
This 20-inch domed tank lid from Norwesco features a built-in gasket to create a secure, watertight seal. Its domed shape sheds rainwater, helping keep the tank free from surface water intrusion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.