Zoro Homepage

Utility Tank, 15 in, White, Rectangular

  • Mfr # 43839-DS

  • Zoro # G315797364


product price: $407.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Height
15 in
Overall Depth
43 in
Color
White
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43839-DS
Zoro #
G315797364
UPC #
818755017576
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
15 in
Overall Depth
43 in
Fill Opening Diameter
5 in
Drain Opening Diameter
1 in
Fill Cap Diameter
5 in

Details

Item
Utility Tank
Color
White
Shape
Rectangular
Tank Opening Type
Closed Top
FDA Compliant
FDA Compliant
Drain Connection Type
Bulkhead Fitting
Liquid Storage Capacity
52 gal

Description

Utility Tank, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 1 in, Fill Opening Diameter 5 in, Liquid Storage Capacity 52 gal, Overall Depth 43 in, Overall Diameter Not Applicable, Overall Height 15 in, Overall Width 24 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 5 in, Shape Rectangular

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.