Zoro Homepage

Utility Tank, 17 in, White, Rectangular

  • Mfr # 44853-DS

  • Zoro # G615797361


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Overall Depth
20 in
Color
White
Overall Height
17 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44853-DS
Zoro #
G615797361
UPC #
818755017248
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
20 in
Overall Height
17 in
Fill Opening Diameter
5 in
Fill Cap Diameter
5 in

Details

Color
White
Item
Utility Tank
Shape
Rectangular
Tank Opening Type
Closed Top
Graduation Mark Increments
1.75 gal
Liquid Storage Capacity
16 gal
Drain Connection Type
None
FDA Compliant
FDA Compliant
Includes Graduations
Graduation Marks Included

Description

Utility Tank, Drain Connection Type None, Fill Opening Diameter 5 in, Graduation Mark Increments 1.75 gal, Liquid Storage Capacity 16 gal, Overall Depth 20 in, Overall Diameter Not Applicable, Overall Height 17 in, Overall Width 14 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 5 in, Shape Rectangular

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.