Zoro Homepage

Utility Tank, 18 in, White, Rectangular

  • Mfr # 44852-DS

  • Zoro # G315797371


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Overall Height
18 in
Color
White
Overall Width
9 in
Overall Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44852-DS
Zoro #
G315797371
UPC #
818755017231
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
9 in
Overall Depth
14 in
Fill Opening Diameter
5 in
Fill Cap Diameter
5 in

Details

Shape
Rectangular
Item
Utility Tank
Color
White
FDA Compliant
FDA Compliant
Includes Graduations
Graduation Marks Included
Drain Connection Type
None
Tank Opening Type
Closed Top
Liquid Storage Capacity
7 gal

Description

Utility Tank, Drain Connection Type None, Fill Opening Diameter 5 in, Liquid Storage Capacity 7 gal, Overall Depth 14 in, Overall Diameter Not Applicable, Overall Height 18 in, Overall Width 9 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 5 in, Shape Rectangular

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.