Zoro Homepage

Utility Tank, 21 1/2 in, White, Rectangular

  • Mfr # 43292-DS

  • Zoro # G415797363


product price: $275.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Overall Width
19 in
Overall Depth
38 in
Color
White
Overall Height
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43292-DS
Zoro #
G415797363
UPC #
818755017538
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Depth
38 in
Overall Height
21 1/2 in
Fill Opening Diameter
8 in
Fill Cap Diameter
8 in
Drain Opening Diameter
1 in

Details

Shape
Rectangular
Item
Utility Tank
Color
White
Tank Opening Type
Closed Top
Drain Connection Type
Bulkhead Fitting
FDA Compliant
FDA Compliant
Liquid Storage Capacity
50 gal
Includes Graduations
Graduation Marks Included

Description

Utility Tank, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 1 in, Fill Opening Diameter 8 in, Liquid Storage Capacity 50 gal, Overall Depth 38 in, Overall Diameter Not Applicable, Overall Height 21 1/2 in, Overall Width 19 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 8 in, Shape Rectangular

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.