Zoro Homepage

Utility Tank, 21 in, White, 13 in

  • Mfr # 42351-DS

  • Zoro # G915797368


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
13 in
Overall Depth
13 in
Overall Height
21 in
Storage Application
Hazardous Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42351-DS
Zoro #
G915797368
UPC #
818755017217
Country of Origin
United States

Dimensions

Overall Width
13 in
Overall Depth
13 in
Overall Height
21 in
Drain Opening Diameter
1 1/4 in
Fill Opening Diameter
8 in
Fill Cap Diameter
8 in

Details

Color
White
Item
Utility Tank
Storage Application
Hazardous Liquids
FDA Compliant
FDA Compliant
Resistant To
Chemical
Liquid Storage Capacity
10 gal
Graduation Mark Increments
0.75 gal
Includes Graduations
Graduation Marks Included
Tank Opening Type
Closed Top

Description

Utility Tank, Drain Opening Diameter 1 1/4 in, Fill Opening Diameter 8 in, Graduation Mark Increments 0.75 gal, Liquid Storage Capacity 10 gal, Overall Depth 13 in, Overall Diameter Not Applicable, Overall Height 21 in, Overall Width 13 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 8 in, Resistant To Chemical, Storage Application Hazardous Liquids

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.