
Utility Tank, 27 3/4 in, White, Rectangular
Mfr # 43294-DS
Zoro # G215797365
product price: $408.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Depth
42 1/2 in
Shape
Rectangular
Overall Height
27 3/4 in
Overall Width
26 3/4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43294-DS
Zoro #
G215797365
UPC #
818755017545
Country of Origin
United States
Dimensions
Overall Depth
42 1/2 in
Overall Height
27 3/4 in
Overall Width
26 3/4 in
Fill Cap Diameter
8 in
Fill Opening Diameter
8 in
Drain Opening Diameter
1 in
Details
Shape
Rectangular
Item
Utility Tank
Color
White
Tank Opening Type
Closed Top
Liquid Storage Capacity
100 gal
FDA Compliant
FDA Compliant
Drain Connection Type
Bulkhead Fitting
Includes Graduations
Graduation Marks Included
Description
Utility Tank, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 1 in, Fill Opening Diameter 8 in, Liquid Storage Capacity 100 gal, Overall Depth 42 1/2 in, Overall Diameter Not Applicable, Overall Height 27 3/4 in, Overall Width 26 3/4 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 8 in, Shape Rectangular
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.