Zoro Homepage

Utility Tank, 34 in, White, Rectangular

  • Mfr # 44854-DS

  • Zoro # G515797362


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Color
White
Overall Width
11 in
Overall Height
34 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44854-DS
Zoro #
G515797362
UPC #
818755017255
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Width
11 in
Overall Height
34 in
Fill Cap Diameter
5 in
Fill Opening Diameter
5 in

Details

Color
White
Item
Utility Tank
Shape
Rectangular
Includes Graduations
Graduation Marks Included
Liquid Storage Capacity
20 gal
Tank Opening Type
Closed Top
FDA Compliant
FDA Compliant
Drain Connection Type
None

Description

Utility Tank, Drain Connection Type None, Fill Opening Diameter 5 in, Liquid Storage Capacity 20 gal, Overall Depth 15 in, Overall Diameter Not Applicable, Overall Height 34 in, Overall Width 11 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 5 in, Shape Rectangular

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.