Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Tank, 20 in, White, Rectangular

  • Mfr # 43835-DS

  • Zoro # G215797372


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 in
Shape
Rectangular
Overall Width
18 in
Color
White
Overall Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43835-DS
Zoro #
G215797372
UPC #
818755017552
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Width
18 in
Overall Depth
25 in
Fill Opening Diameter
8 in
Fill Cap Diameter
8 in
Drain Opening Diameter
3/4 in

Details

Shape
Rectangular
Color
White
Item
Utility Tank
Liquid Storage Capacity
26 gal
FDA Compliant
FDA Compliant
Tank Opening Type
Closed Top
Drain Connection Type
Bulkhead Fitting

Description

Utility Tank, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 8 in, Liquid Storage Capacity 26 gal, Overall Depth 25 in, Overall Diameter Not Applicable, Overall Height 20 in, Overall Width 18 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 8 in, Shape Rectangular

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.