Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Tank, 12 in, White, Rectangular

  • Mfr # 45879-DS

  • Zoro # G015797367


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Overall Width
14 in
Overall Depth
34 in
Color
White
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45879-DS
Zoro #
G015797367
UPC #
818755017262
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
34 in
Overall Height
12 in
Fill Cap Diameter
5 in
Fill Opening Diameter
5 in
Drain Opening Diameter
3/4 in

Details

Shape
Rectangular
Color
White
Item
Utility Tank
Drain Connection Type
Bulkhead Fitting
Tank Opening Type
Closed Top
FDA Compliant
FDA Compliant
Liquid Storage Capacity
25 gal

Description

Utility Tank, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 5 in, Liquid Storage Capacity 25 gal, Overall Depth 34 in, Overall Diameter Not Applicable, Overall Height 12 in, Overall Width 14 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 5 in, Shape Rectangular

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.