Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Tank, 15 in, White, 14 in

  • Mfr # 60521-DS

  • Zoro # G115797373


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
14 in
Overall Depth
18 in
Color
White
Fill Cap Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60521-DS
Zoro #
G115797373
UPC #
818755017224
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
14 in
Overall Depth
18 in
Fill Cap Diameter
5 in
Fill Opening Diameter
5 in
Drain Opening Diameter
3/4 in

Details

Item
Utility Tank
Color
White
Drain Connection Type
Bulkhead Fitting
Resistant To
Chemical
Liquid Storage Capacity
12 gal
Storage Application
Hazardous Liquids
FDA Compliant
FDA Compliant
Tank Opening Type
Closed Top

Description

Utility Tank, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 5 in, Liquid Storage Capacity 12 gal, Overall Depth 18 in, Overall Diameter Not Applicable, Overall Height 15 in, Overall Width 14 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 5 in, Resistant To Chemical, Storage Application Hazardous Liquids

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.