Zoro Homepage

The Bod Squad, 5-Book Set

  • Mfr # 9781684504367

  • Zoro # G715976208


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade 2-3
Material
Paper
Color
Multicolor
Recommended Age
7-8 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781684504367
Zoro #
G715976208
UPC #
-
Country of Origin
United States

Details

Recommended Grade
Grade 2-3
Material
Paper
Includes
5 Books
Color
Multicolor
Recommended Age
7-8 years

Description

Learn about the human body and body systems while taking fantastic trips with The Bod Squad! These adventure-filled graphic novels provide information readers need to understand the different functions of the human body. Follow the excitement as The Bod Squad rides through major body systems. Learn how each system works, parts of each system, and how these systems help us daily. A great way to explore body systems in a graphic novel approach. Set of 5 books.


  • Engaging Graphic Novel Format: Follows The Bod Squad on exciting adventures through major body systems.
  • Educational & Informative: Teaches how body systems function, their key parts, and their role in daily life.
  • Perfect for Young Readers: Combines storytelling with science to make learning about the human body fun and accessible.
  • Comprehensive Set: Includes five books, each covering a different body system in detail.
  • Supports STEM Learning: Encourages curiosity about biology and health through an interactive and visual approach.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.