Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSJ0302
Zoro #
G2313768
UPC #
-
Country of Origin
China
Dimensions
Length
26-3/8"
Details
Lifting Capacity
3 Tons
Item
Service Jack
Application
Road Side Emergencies or Garage Use
Material
Aluminum
Features
Height Range 3-3/4" to 19"
Type
High Performance Service Jack
For Use With
Sport Cars, Trucks
Description
Service Jack Pro Style,3 tons,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.