Shop NOSHOK
See all product information
Create Account
2 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, 0.156" Orifice
- Mfr # 2604-FFS
- Zoro # G808576285
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT
Body Material
Steel, 316 Stainless Steel
Type
Static Pressure
Connection
1/2" NPT
Series
2604/2704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2604-FFS
- Zoro #
- G808576285
- UPC #
- -
- Country of Origin
- United States
- Item
- Manifold Valve
- Connection Type
- NPT
- Body Material
- Steel, 316 Stainless Steel
- Type
- Static Pressure
- Connection
- 1/2" NPT
- Series
- 2604/2704
- Material of Construction
- Stainless Steel
- Pressure
- 10,000 psi @ 200°F
- Features
- Hard Seat
- Cv
- 0.44
- Seals
- Fluorocarbon O-ring; PTFE Back-up Ring
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Block valve is located on the left side and the bleed valve is located on top in a 90Deg orientation, venting is to the right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.