Shop NOSHOK
See all product information
Create Account
2 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, Steel, 0.187" Orifice
- Mfr # 2000-FFC
- Zoro # G808576292
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT Standard or Flange
Features
Hard Seat
Body Material
Steel, 316 Stainless Steel
Pressure
10,000 psi @ 200°F
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000-FFC
- Zoro #
- G808576292
- UPC #
- -
- Country of Origin
- United States
- Item
- Manifold Valve
- Connection Type
- NPT Standard or Flange
- Features
- Hard Seat
- Body Material
- Steel, 316 Stainless Steel
- Pressure
- 10,000 psi @ 200°F
- Material of Construction
- Steel
- Type
- Static Pressure
- Seals
- Fluorocarbon O-ring; PTFE Back-up Ring
- Series
- 2000/2100
- Cv
- 0.44
- Connection
- 1/2" NPT
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Block valve is located on the left side and the bleed valve is located on top in a 90Deg orientation, venting is to the right.