2 Valve Manifold, Hard Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice

  • Mfr # 2000-MFS

  • Zoro # G908576260


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless Steel
Connection Type
NPT Standard or Flange
Connection
1/2" NPT
Type
Static Pressure
Features
Hard Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-MFS
Zoro #
G908576260
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Material of Construction
Stainless Steel
Connection Type
NPT Standard or Flange
Connection
1/2" NPT
Type
Static Pressure
Features
Hard Seat
Series
2000/2100
Cv
0.44
Pressure
10,000 psi @ 200°F
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Body Material
Steel, 316 Stainless Steel

Description

Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Valves are located on the top to fit into compact spaces and two holes are provided for mounting, venting is to the left.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.