2 Valve Manifold, Hard Seat, Flange x Flange w/ 1/4 NPT Vent, 316 SS, 0.187" Orifice
- Mfr # 200002-MMS
- Zoro # G908576253
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Outlet Size
1/4 in
Cv
0.44
Pressure
10,000 psi @ 200°F
Outlet
NPT
Body Material
Steel, 316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200002-MMS
- Zoro #
- G908576253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outlet Size
- 1/4 in
Details
- Item
- Manifold Valve
- Cv
- 0.44
- Pressure
- 10,000 psi @ 200°F
- Outlet
- NPT
- Body Material
- Steel, 316 Stainless Steel
- Material of Construction
- Stainless Steel
- Series
- 200002
- Features
- Hard Seat
- Type
- Static Pressure
- Seals
- Fluorocarbon O-ring; PTFE Back-up Ring
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Valves are located on the top to fit into compact spaces and two holes are provided for mounting, venting is to the left.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.