2 Valve Manifold, Soft Seat, 1/4 NPT Female x 1/4 NPT Female, Steel

  • Mfr # 2180-FFC

  • Zoro # G008576221


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Series
2180/3180/5180
Connection
1/4" NPT
Body Material
Steel, 316 Stainless Steel
Features
Soft Seat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2180-FFC
Zoro #
G008576221
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Connection Type
NPT
Series
2180/3180/5180
Connection
1/4" NPT
Body Material
Steel, 316 Stainless Steel
Features
Soft Seat
Material of Construction
Steel
Pressure
6000 psi @ 200°F
Type
Chart Recorder Manifold
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Cv
0.76

Description

Designed for use with differential pressure transmitters in liquid level applications. Available in either single flange or double flange connection for direct installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.