2 Valve Manifold, Hard Seat, 1/4 NPT Female x 1/4 NPT Female, Steel, 0.141" Orifice

  • Mfr # 2602-FFC

  • Zoro # G808576315


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Steel
Connection Type
NPT
Series
2602/2702
Cv
0.38
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2602-FFC
Zoro #
G808576315
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Material of Construction
Steel
Connection Type
NPT
Series
2602/2702
Cv
0.38
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Features
Hard Seat
Body Material
Steel, 316 Stainless Steel
Connection
1/4" NPT
Type
Static Pressure
Pressure
10,000 psi @ 200°F

Description

Designed for use with differential pressure transmitters in liquid level applications. Available in either single flange or double flange connection for direct installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.