2 Valve Manifold, Soft Tip, 1/2 NPT Female x 1/2 NPT Female, Steel, 0.156" Orifice

  • Mfr # 2704-FFC

  • Zoro # G608576232


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Connection
1/2" NPT
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Series
2604/2704
Type
Static Pressure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2704-FFC
Zoro #
G608576232
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Connection Type
NPT
Connection
1/2" NPT
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Series
2604/2704
Type
Static Pressure
Body Material
Steel, 316 Stainless Steel
Pressure
6000 psi @ 200°F
Material of Construction
Steel
Cv
0.44
Features
Soft Tip

Description

Designed for use with chart recorders100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliabilityReplaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.