20 Series Sanitary Transmitter, Anderson Negele Type SL Long-6", Adjusts from 0 6 psig to 0 58 psig
- Mfr # 204-93-6/58-1-43-71-TC
- Zoro # G308576266
product price:Â
$
3,338.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Food & Beverage, Dairy, Chemical Processing, Pharmaceutical
Series
20
Electrical Connections - Transmitter
PG9 Cable Gland
Material of Construction
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204-93-6/58-1-43-71-TC
- Zoro #
- G308576266
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Sanitary Pressure Transmitter
- Output
- 4 to 20 mA
- Application
- Food & Beverage, Dairy, Chemical Processing, Pharmaceutical
- Series
- 20
- Electrical Connections - Transmitter
- PG9 Cable Gland
- Material of Construction
- 304 Stainless Steel
- Wetted Materials - Transmitters
- 316 Stainless Steel
- Accuracy - Transmitter
- 0.1% Adjusted Span
- Pressure Range
- 6 to 58 psi
- Operating Temp.
- -4 Degrees to 212 Degrees F
- Min. Operating Temperature
- -20°C
- Measuring Element
- 316 Stainless Steel
- Service Life
- 10 yr
- Max. Operating Temperature
- 100°C
- Adjustable Pressure Range
- 160 to 1600 inH20
- Environmental Rating
- NEMA 4X; IP66
- DC Voltage
- 12 to 36V DC
- Response Time
- Less Than 150 ms
Description
20 Series Sanitary Transmitter, Anderson Negele Type SL Long - 6 in. , Range Adjustable from 0 - 6 psig to 0 - 58 psig, 0.1% of adjusted span, 4-20 mA/2-wire + HART Protocol, 1/2 NPT Female, Transparent Cover. Easy programming and range adjustment without test pressure via on-board display. 10:1 turn down. Active temperature compensation. 360Deg rotatable display. Hart protocol output available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.