3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/50 C, .250" Diameter

  • Mfr # 30-310-025-0/50-C

  • Zoro # G008660807


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-310-025-0/50-C
Zoro #
G008660807
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2" NPT
Stem Length
2-1/2 in
Stem Dia.
1/4 in

Details

Item
Bimetal Thermometer
Accuracy
1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Window Material
Instrument Glass
Standards
American Society of Mechanical Engineers (ASME) B40.3
Coil Finish
Silicone Coated for Vibration Dampening
Application
Industrial Process, Petrochemical, Food And Beverage Processing, Commercial, Wastewate
Adjustments
External
Pointer Material
Aluminum
Wetted Material
304 Stainless Steel
Temperature Scale
Single
Limits Over Temperature at 100 Percentage (°F)
Up to 250
Series
300
Limits Over Temperature at Intermittent Use Over 800°F (°F)
550 to 1000
Accuracy Grade
A
Dial Material
Anodized Aluminum
Limits Over Temperature at 50 Percentage (°F)
250 to 500
Limits Over Temperature at Continuous Use Up to 800°F (°F)
550 to 1000
Hermetic Seal
Yes

Description

Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.