3" Bimetal Thermometer, 1/2" NPT Back Conn, 9" Stem Length, 0/250 F/C, .250" Diameter
- Mfr # 30-310-090-0/250-F/C
- Zoro # G108660943
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-310-090-0/250-F/C
- Zoro #
- G108660943
- UPC #
- -
- Country of Origin
- United States
- Item
- Bimetal Thermometer
- Accuracy
- 1%
- Connection Location
- Back
- Case Material
- 304 Stainless Steel
- Stem Material
- 304 Stainless Steel
- Temp. Range (F)
- 0 Degrees to 250 Degrees F
- Window Material
- Instrument Glass
- Coil Finish
- Silicone Coated for Vibration Dampening
- Application
- Industrial Process, Petrochemical, Food And Beverage Processing, Commercial, Wastewate
- Standards
- American Society of Mechanical Engineers (ASME) B40.3
- Adjustments
- External
- Temperature Scale
- Dual
- Wetted Material
- 304 Stainless Steel
- Accuracy Grade
- A
- Dial Material
- Anodized Aluminum
- Limits Over Temperature at 50 Percentage (°F)
- 250 to 500
- Pointer Material
- Aluminum
- Series
- 300
- Limits Over Temperature at Continuous Use Up to 800°F (°F)
- 550 to 1000
- Limits Over Temperature at 100 Percentage (°F)
- Up to 250
- Limits Over Temperature at Intermittent Use Over 800°F (°F)
- 550 to 1000
- Hermetic Seal
- Yes
Dimensions
- Dial Size
- 3 in
- Connection Size
- 1/2" NPT
- Stem Length
- 9 in
- Stem Dia.
- 1/4 in
Description
Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.