Shop NOSHOK
See all product information
Create Account
3 Valve Manifold, Hard Seat, Flange x 1/2 NPT Female, Steel, 0.187" Orifice
- Mfr # 3010-MFC
- Zoro # G608576263
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT Standard or Flange
Features
Hard Seat
Material of Construction
Steel
Connection
1/2" NPT
Pressure
10,000 psi @ 200°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3010-MFC
- Zoro #
- G608576263
- UPC #
- -
- Country of Origin
- United States
- Item
- Manifold Valve
- Connection Type
- NPT Standard or Flange
- Features
- Hard Seat
- Material of Construction
- Steel
- Connection
- 1/2" NPT
- Pressure
- 10,000 psi @ 200°F
- Cv
- 0.44
- Series
- 3010/3110
- Body Material
- Steel, 316 Stainless Steel
- Seals
- Fluorocarbon O-ring; PTFE Back-up Ring
- Type
- Differential Pressure
Description
Compact design is ideal for installations with limited space, such as behind panels or in cabinets. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.