Shop NOSHOK
See all product information
Create Account
3 Valve Manifold, Soft Seat, 1/2 NPT Female x 1/2 NPT Female, Steel, 0.187" Orifice
- Mfr # 3110-FFC
- Zoro # G108576213
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT Standard or Flange
Features
Soft Seat
Cv
0.76
Pressure
6000 psi @ 200°F
Connection
1/2" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3110-FFC
- Zoro #
- G108576213
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Manifold Valve
- Connection Type
- NPT Standard or Flange
- Features
- Soft Seat
- Cv
- 0.76
- Pressure
- 6000 psi @ 200°F
- Connection
- 1/2" NPT
- Type
- Differential Pressure
- Body Material
- Steel, 316 Stainless Steel
- Material of Construction
- Steel
- Series
- 3010/3110
- Seals
- Fluorocarbon O-ring; PTFE Back-up Ring
Description
Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.