3 Valve Manifold, Soft Tip, 1/4 NPT Female x 1/4 NPT Female, Steel

  • Mfr # 3710-FFC

  • Zoro # G808576223


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Material of Construction
Steel
Pressure
6000 psi @ 200°F
Features
Soft Tip
Series
3610/3710
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3710-FFC
Zoro #
G808576223
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Connection Type
NPT
Material of Construction
Steel
Pressure
6000 psi @ 200°F
Features
Soft Tip
Series
3610/3710
Type
Differential Pressure
Body Material
Steel, 316 Stainless Steel
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Cv
0.44
Connection
1/4" NPT

Description

Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. Available in block, single flange, or double flange connection for remote or direct installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.