
5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.375" Orifice
Mfr # 5530-MFC-FP
Zoro # G708576286
product price:Â $535.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT or Flange
Cv
3.0
Body Material
Carbon Steel
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Connection
1/2" NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5530-MFC-FP
Zoro #
G708576286
UPC #
-
Country of Origin
United States
Details
Item
Manifold Valve
Connection Type
NPT or Flange
Cv
3.0
Body Material
Carbon Steel
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Connection
1/2" NPT
Features
Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip
Pressure
6000 psi @ 200°F
Type
Natural Gas Flow
Material of Construction
Steel
Series
5530
Description
Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.