5 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, Flare Pattern, 0.187" Orifice

  • Mfr # 5030-FFS-FP

  • Zoro # G208576212


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless Steel
Connection Type
NPT or Flange
Features
Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Hard Seat
Connection
1/2" NPT
Pressure
10,000 psi @ 200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5030-FFS-FP
Zoro #
G208576212
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Material of Construction
Stainless Steel
Connection Type
NPT or Flange
Features
Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Hard Seat
Connection
1/2" NPT
Pressure
10,000 psi @ 200°F
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Type
Natural Gas Flow
Body Material
Carbon Steel, 316 Stainless Steel
Cv
0.44
Series
5030/5130

Description

Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.