5 Valve Manifold, Soft Seat, Flange x Flange, 316 SS, Flare Pattern, 0.375" Orifice

  • Mfr # 5530-MMS-FP

  • Zoro # G708576224


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless Steel
Connection Type
NPT or Flange
Type
Natural Gas Flow
Series
5530
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5530-MMS-FP
Zoro #
G708576224
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Material of Construction
Stainless Steel
Connection Type
NPT or Flange
Type
Natural Gas Flow
Series
5530
Body Material
316 Stainless Steel
Connection
1/2" NPT
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Cv
3.0
Features
Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip
Pressure
6000 psi @ 200°F

Description

Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.