800 Series Temperature Transmitter, 0/140DegF Range, 4-20mA Output, 12 in Stem, 6 mm Dia

  • Mfr # 800-20/240-1-1-8-8-040-6

  • Zoro # G108660981


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
20 to 240°F
Process Connection
1/2" NPT
Electrical Connection
DIN EN 175301-803 Form A
Output
4 to 20 mA
Temp. Accuracy
Class B + (+/-0.5% BFSL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-20/240-1-1-8-8-040-6
Zoro #
G108660981
UPC #
-
Country of Origin
Germany

Dimensions

Dia.
6 mm
Sensor Length
4 in

Details

Item
Temperature Transmitter
Temp. Range
20 to 240°F
Process Connection
1/2" NPT
Electrical Connection
DIN EN 175301-803 Form A
Output
4 to 20 mA
Temp. Accuracy
Class B + (+/-0.5% BFSL)
Ambient Temp. Range
-40 to 185°F
Voltage Range
10 to 30V DC (4 to 20 mA, 2-Wire; 0 to 5 Vdc, 3-Wire; 1 to 5 Vdc, 3-Wire); 14 to 30V DC (0 to 10 Vdc, 3-Wire)
Probe Temp. Measuring Element
Class B per Norm European Standards (EN) 60751
Description/Special Features
Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA
Use
Water Systems, Storage Tanks, Industrial Machinery and Machine Tools, HVAC Systems, Refrigeration Systems
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
IP Rating
IP65
Sensor Measurement Temp. Range
-40 to 185°F
Construction
316 Stainless Steel
Seal Material
316 Stainless Steel
Standard Temperature Ranges
-40 to 120­°F; 50 to 400­°F
Connection Type
MNPT
Pressure Rating
725 psi
Series
800

Description

800 Series Temperature Transmitter, 0/140 DegF Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 12 in Stem, 6 mm Diameter. Proven 100 platinum resistance sensor provides reliability, stability & unbeatable performance. Economical price. Wide variety of temperature ranges and connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products