800 Series Temperature Transmitter, 20/240 Degrees F Temperature Range, 0-5Vdc Output, 1/4 NPT Process Connection, 1/2 ISO 4400 Conduit Connection, 2.5 in Stem, 6 mm Diameter

  • Mfr # 800-20/240-1-2-2-14-025-6

  • Zoro # G108660974


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Output
0 to 5V DC
Electrical Connection
DIN EN 175301-803 Form A 1/2" NPT Female Conduit
Temp. Accuracy
Class B + (+/-0.5% BFSL)
Process Connection
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-20/240-1-2-2-14-025-6
Zoro #
G108660974
UPC #
-
Country of Origin
Germany

Dimensions

Sensor Length
2-1/2 in
Dia.
6 mm

Details

Item
Temperature Transmitter
IP Rating
IP65
Output
0 to 5V DC
Electrical Connection
DIN EN 175301-803 Form A 1/2" NPT Female Conduit
Temp. Accuracy
Class B + (+/-0.5% BFSL)
Process Connection
1/4" NPT
Temp. Range
20 to 240°F
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Voltage Range
10 to 30V DC (4 to 20 mA, 2-Wire; 0 to 5 Vdc, 3-Wire; 1 to 5 Vdc, 3-Wire); 14 to 30V DC (0 to 10 Vdc, 3-Wire)
Ambient Temp. Range
-40 to 185°F
Description/Special Features
Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA
Construction
316 Stainless Steel
Probe Temp. Measuring Element
Class B per Norm European Standards (EN) 60751
Sensor Measurement Temp. Range
-40 to 185°F
Use
Water Systems, Storage Tanks, Industrial Machinery and Machine Tools, HVAC Systems, Refrigeration Systems
Standard Temperature Ranges
-40 to 120­°F; 50 to 400­°F
Series
800
Connection Type
MNPT
Pressure Rating
725 psi
Seal Material
316 Stainless Steel

Description

800 Series Temperature Transmitter, 20/240 DegF Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 12 in Stem, 6 mm Diameter. Proven 100 platinum resistance sensor provides reliability, stability & unbeatable performance. Economical price. Wide variety of temperature ranges and connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products