Shop NOSHOK
See all product information
Create Account
800 Series Temperature Transmitter, -40/240 Degrees F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter
- Mfr # 800--40/240-1-1-8-8-040-6
- Zoro # G508660888
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Output
4 to 20 mA
Electrical Connection
DIN EN 175301-803 Form A
Temp. Accuracy
Class B + (+/-0.5% BFSL)
Process Connection
1/2" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800--40/240-1-1-8-8-040-6
- Zoro #
- G508660888
- UPC #
- -
- Country of Origin
- Germany
- Item
- Temperature Transmitter
- IP Rating
- IP65
- Output
- 4 to 20 mA
- Electrical Connection
- DIN EN 175301-803 Form A
- Temp. Accuracy
- Class B + (+/-0.5% BFSL)
- Process Connection
- 1/2" NPT
- Temp. Range
- -40 Degrees to 240 Degrees F
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Voltage Range
- 10 to 30V DC (4 to 20 mA, 2-Wire; 0 to 5 Vdc, 3-Wire; 1 to 5 Vdc, 3-Wire); 14 to 30V DC (0 to 10 Vdc, 3-Wire)
- Ambient Temp. Range
- -40 Degrees to 185 Degrees F
- Description/Special Features
- Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA
- Use
- Water Systems, Storage Tanks, Industrial Machinery and Machine Tools, HVAC Systems, Refrigeration Systems
- Sensor Measurement Temp. Range
- -40 to 185°F
- Probe Temp. Measuring Element
- Class B per Norm European Standards (EN) 60751
- Construction
- 316 Stainless Steel
- Connection Type
- MNPT
- Pressure Rating
- 725 psi
- Standard Temperature Ranges
- -40 to 120°F; 50 to 400°F
- Seal Material
- 316 Stainless Steel
- Series
- 800
Dimensions
- Sensor Length
- 4 in
- Dia.
- 6 mm
Description
800 Series Temperature Transmitter, 0/140 DegF Temperature Range, 4-20mA Output, 1/4 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter. Proven 100 platinum resistance sensor provides reliability, stability & unbeatable performance. Economical price. Wide variety of temperature ranges and connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.