810 Series Compact Temperature Transmitter, -22/302 Degrees F Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 (4-Pin), 12.0 in Stem, 6 mm Diameter

  • Mfr # 810--22/302-1-1-2-25-120-6

  • Zoro # G708660893


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Output
4 to 20 mA
Electrical Connection
M12 x 1 (4-Pin)
Temp. Accuracy
+/-0.8°F
Process Connection
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810--22/302-1-1-2-25-120-6
Zoro #
G708660893
UPC #
-
Country of Origin
Germany

Dimensions

Sensor Length
12 in
Dia.
6 mm

Details

Item
Compact Temperature Transmitter
IP Rating
IP67
Output
4 to 20 mA
Electrical Connection
M12 x 1 (4-Pin)
Temp. Accuracy
+/-0.8°F
Process Connection
1/4" NPT
Temp. Range
-22 to 302°F
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) per EN 61326 Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Voltage Range
10 to 30V DC
Ambient Temp. Range
-40 to 185°F
Description/Special Features
Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA
Sensor Measurement Temp. Range
-40 to 185°F
Probe Temp. Measuring Element
PT1000 Class A
Use
Mobile Hydraulics, Automotive, Heat Exchangers, HVAC, Transportation, Refrigeration Controls
Construction
316 Stainless Steel
Standard Temperature Ranges
-22 to 302°F
Seal Material
316 Stainless Steel
Series
810
High Calibrated Temperature Range
302°F
Pressure Rating
3915 psi
Inch/Metric
Inch
Low Calibrated Temperature Range
-22°F
Connection Type
MNPT

Description

810 Series Compact Temperature Transmitter, -22/302 DegF Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 4-Pin, 4.0 in Stem, 6 mm Diameter. Proven PT1000 platinum resistance sensor provides reliability, stability and unbeatable performance. Standard temperature ranges from -22 DegF to 302 DegF -30 DegC to 150 DegC. 4 mA to 20 mA transmitter included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products