Shop NOSHOK

915 Series Transmitter RTD, -330 to 1,100DegF, Class A Accuracy, 4 to 20 mA, 12in.Stem L, 1/4in.Stem Dia

  • Mfr # 915--50/400-2-C21U-8-23S1-040-2

  • Zoro # G508660802


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
PT100
Temp. Accuracy
+/-0.06% at 0°C
Temp. Range (F)
-50 to 400°F
Enclosure Rating
NEMA 4, 4X
Electrical Connection Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
915--50/400-2-C21U-8-23S1-040-2
Zoro #
G508660802
UPC #
-
Country of Origin
United States

Dimensions

Sensor Diameter
1/4 in
Sensor Length
4 in
Max. Finish Thickness
32 µin

Details

Item
Industrial Resistance Temperature Device Probe with Connection Head
Sensor Type
PT100
Temp. Accuracy
+/-0.06% at 0°C
Temp. Range (F)
-50 to 400°F
Enclosure Rating
NEMA 4, 4X
Electrical Connection Material
Stainless Steel
Self-Heating
50 mW/°C Typical in Moving Water
Connection Type
MNPT
Circuit Type
Single, 3-Wire
Pressure Ratings for Tube
500 psi
Series
915
Seal Material
316 Stainless Steel
Lead Wires
Stranded 22 AWG, Polyvinyl Chloride (PVC) or Polytetrafluoroethylene (PTFE) Insulation

Description

915 Series with Transmitter RTD, -330 DegF to 1,100 DegF, Class A Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2 in. NPT Male, Connection head w/1/2 in. NPT Conduit, Polypropylene Connection Head, 12 in. Stem Length, 1/4 in. Stem Dia.. Standard head-type RTD assemblyA variety of head types are availableFactory Mutual and Canadian Standards approved explosion proof models availableTransmitter available, fits standard heads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.