Shop NOSHOK
See all product information
Create Account
915 Series Transmitter RTD, -50 to 400DegF, Class A Accuracy, 4 to 20 mA, 2.5in. Stem L, 1/4in. Stem Dia
- Mfr # 915--50/400-2-C21U-8-23S1-120-2
- Zoro # G908660785
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
PT100
Temp. Accuracy
+/-0.06% at 0°C
Temp. Range (F)
-50 Degrees to 400 Degrees F
Application
Industrial Boilers, Petrochemical, Exhaust Gas Monitoring, Food Processing
Enclosure Rating
NEMA 4, 4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915--50/400-2-C21U-8-23S1-120-2
- Zoro #
- G908660785
- UPC #
- -
- Country of Origin
- United States
- Item
- Industrial Resistance Temperature Device Probe with Connection Head
- Sensor Type
- PT100
- Temp. Accuracy
- +/-0.06% at 0°C
- Temp. Range (F)
- -50 Degrees to 400 Degrees F
- Application
- Industrial Boilers, Petrochemical, Exhaust Gas Monitoring, Food Processing
- Enclosure Rating
- NEMA 4, 4X
- Connection Type
- MNPT
- Self-Heating
- 50 mW/°C Typical in Moving Water
- Lead Wires
- Stranded 22 AWG, Polyvinyl Chloride (PVC) or Polytetrafluoroethylene (PTFE) Insulation
- Electrical Connection Material
- Stainless Steel
- Pressure Ratings for Tube
- 500 psi
- Circuit Type
- Single, 3-Wire
- Seal Material
- 316 Stainless Steel
- Series
- 915
Dimensions
- Sensor Length
- 12 in
- Max. Finish Thickness
- 32 µin
- Sensor Diameter
- 1/4 in
Description
915 Series with Transmitter RTD, -50 DegF to 400 DegF, Class A Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2 in. NPT Male, Connection head w/1/2 in. NPT Conduit, Polypropylene Connection Head, 2.5 in. Stem Length, 1/4 in. Stem Dia.. Standard head-type RTD assemblyA variety of head types are availableFactory Mutual and Canadian Standards approved explosion proof models availableTransmitter available, fits standard heads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.